SEALMASTER

SEALMASTER Cartridge Unit Setscrew Locking MSC-55

  • ERIKS:23984510
  • Manufacturer:662461014462
Image 1
Overview

This take-up block bearing combines a powder-coated cast iron housing with a 52100 steel bearing insert and land riding retainer, designed for efficient grease circulation and durability.

Features
  • Medium duty construction supports dynamic loads up to 21
  • Sealmaster exclusive lock pin and dimple facilitate direct lubrication and prevent rotation
  • Powder coated housing resists corrosion for extended service in harsh environments
  • Unique land riding retainer enables complete grease circulation enhancing lubrication life
  • Zone hardened inner ring with diamond faceted setscrews provides secure shaft locking
Application & Usage
  • Compatible with processing systems needing low maintenance and long bearing life
  • Ideal for medium duty machinery operating in dry or dusty environments
  • Used with conveyor tensioning equipment requiring reliable shaft fixation
Save to list

€2,581.25/ pieceexcl. VAT

€3,123.31incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSC
Housing style
Cylindrical cartridge
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1 INH
Shaft diameter
49.21 mm
Shaft diameter
3.7/16 in
Length
208.03 mm
Height
146.05 mm
Width
96.01 mm
Shaft height
106.43 mm
Built-in size
207.96 mm
Outer Diameter
88.9 mm
Bearing
Ball Bearing
Housing
Cartridge Block