




€901.54/ pieceexcl. VAT
€1,090.86incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 55.56 mm |
Shaft diameter | 2.3/16 in |
Length | 149.35 mm |
Height | 149.35 mm |
Width | 65.02 mm |
Built-in size | 149.23 mm |
Outer Diameter | 149.23 mm |
Bearing | Ball Bearing |
Housing | One Piece |