

€1,167.97/ pieceexcl. VAT
€1,413.24incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 65 mm |
Length | 171.45 mm |
Height | 77.72 mm |
Width | 165.1 mm |
Built-in size | 158.75 mm |