
€1,308.15/ pieceexcl. VAT
€1,582.86incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSCD |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.3/16 in |