
€677.50/ pieceexcl. VAT
€819.78incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNEIDER ELECTRIC |
Series | SGE985 |
Type | 2594 |
Execution | Micro switch |
Switch model | V4NT7UL |
Type of switch | Mechanical |
Switching function | Normally closed (NC) |
Number of switches | 2 |
Suitable for | Linear actuator with collumns |
Supply voltage | Max. 50V AC/DC |
Explosion-proof | No |
Electrical connection | Screwed terminal |
Level of protection (IP value) | IP65 |
Cable connector | M20x1.5 |
With connection cable | No |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
Namur | Yes |
Material housing | Aluminium |
Material konsole | Stainless steel 304 |
Ambient temperature | from -40 to 85 °C |