
€961.00/ pieceexcl. VAT
€1,162.81incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNEIDER ELECTRIC |
Series | SGE985 |
Type | 2594 |
Execution | Proximity switch |
Switch model | P+F SB3.5-E2 |
Type of switch | PNP |
Switching function | Normally open (NO) |
Number of switches | 2 |
Suitable for | Linear actuator with collumns |
Supply voltage | 10 - 30 V DC |
Off-state curent | 100 mA |
Explosion-proof | No |
Electrical connection | Screwed terminal |
Level of protection (IP value) | IP65 |
Cable connector | M20x1.5 |
With connection cable | No |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
Namur | Yes |
Material housing | Aluminium |
Material konsole | Stainless steel 304 |
Ambient temperature | from -25 to 70 °C |