SCANGRIP

SCANGRIP Rechargeable work lamp MIDI EX 140-280Lumen

  • ERIKS:14591766
  • Manufacturer:5708997356111
Image 1
Rechargeable LED work lamp MIDI EX

Design: Waterproof safety lamp made of highly resilient and impact-resistant plastic, non-conductive. With main light and upper spotlight. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LED. The lamp head swivels 180°. A hook is located on the back and a magnet for optimal mounting is attached to the bottom of the lamp. ATEX Zone 2, certified, II 3G Ex ic IIC T5 Gc II 3D Ex ic IIIC T100°C Dc IP65, working temperature –10 °C to +45 °C . Delivery with Li-Ion battery 3.8 V/1600 mAh.

Save to list

€132.37/ pieceexcl. VAT

€160.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SCANGRIP