SCANGRIP

SCANGRIP Rechargeable work lamp AREA 6 CONNECT 3000-6000 lm w/o battery

  • ERIKS:14591779
  • Manufacturer:5708997006740
Image 1
Battery LED work lamp AREA 6 CONNECT

Design: Impact-resistant as well as dust- and waterproof housing. Compatible with 18V rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita, Metabo CAS und MIlwaukee. Also compatible with the charger/mains connection PLC. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LEDs. With the Bluetooth® lighting control , you can turn up to 4 work lamps on or off and switch between 5 brightness levels. Thus, you can use your smartphone to adjust your work lamps to suit your working environment. Working temperature from -10 °C to +40. Supplied without rechargeable battery or mains connection.

Note: For the use of rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita and Milwaukee, a separately available interface adapter of the Connector series is required. The actual lighting time depends on the rechargeable battery used.



Beam angle 360°. With hooks for hanging up and tripod mount.


The indicated illumination time refers to the use of a 5.2 Ah battery.
Save to list

€256.54/ pieceexcl. VAT

€310.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SCANGRIP