SCANGRIP

SCANGRIP Inspect. light LINE LIGHT75cm 96 SMD LED 8W

  • ERIKS:12740594
  • Manufacturer:5708997352212
Image 1
Image 2
Image 1
Image 2
LINE LIGHT inspection lamp modular system

Design: Especially slim inspection lamps with splash-proof plastic shell. Focused light angle of 75° for strong illumination of the work area. Working temperature from -10 °C to +40 °C.

Application: To meet individual requirements when it comes to illuminating in industry and trade. Choice of inspection lamps in desired lengths, power supply measured using required wattage per lamp or group of lamps, power cord to connect the individual elements and socket.

Save to list

€148.45/ pieceexcl. VAT

€179.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SCANGRIP
Lamp type
LED
Lamp power
6 W
Length
838 mm
Diameter
25 mm