Rechargeable LED hand lamp MAG PRODesign: Case made of plastic, with main light and spotlight. The lamp head swivels 180°. The lamp back features two retractable hanging hooks and two well-integrated holding magnets, as well as a holding magnet for optimal mounting on the base. Delivery with Li-Ion battery 3.7 V/2600 mAh.