
€13.56/ meterexcl. VAT
€16.41incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SBR |
Series | Maxtop |
Type | BS 083-1 |
Series | Maxtop |
Type | BS 083-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 083-1 |
Material | Steel |
Model | Simplex |