
€350.69/ meterexcl. VAT
€424.33incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SBR |
Series | Maxtop |
Type | ANSI 120-2 |
Series | Maxtop |
Type | ANSI 120-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/2" in |
ANSI | 120-2 |
ISO reference | 24A-2 |
Material | Steel |
Model | Duplex |