
€11.14/ meterexcl. VAT
€13.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SBR |
Series | Maxtop |
Type | BS 05B-1 |
Series | Maxtop |
Type | BS 05B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
ISO reference | 05B-1 |
Material | Steel |
Model | Simplex |