

954,55 €/ pieceexcl. VAT
1.155,01 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3030RL |
Housing construction | A (Weir type) |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Manufacturer standard |
Material body lining | Hard rubber |
Membrane material | NR |
Material code diaphragm | Q |
Connection | Flange |
Nominal inner diameter | 2" (50) |
Pressure rating | PN16 |
Pressure rating flange | Class 150 |
Face to Face length | 194 mm |
Manual operation | Hand wheel |
Material bonnet | Ductile cast iron |
Actuator material | Cast iron |
With position indicator | Yes |