SANTINO

SANTINO Bodywarmer BOB black L

  • ERIKS:12103327
  • Manufacturer:8718365495554
Image 1
Quality: 65% polyester/35% cotton, 185 gr/m²
- Lining 100% polyester
- Unisex
- Windcatcher in the sleeve opening
- Filling 100% polyester polyfill
- Extra strong and heavy quality outer fabric
- Very suitable for the workwear sector
- Printed zipper in back lining
Save to list

€53.39/ pieceexcl. VAT

€64.60incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.39

-

20+

€51.79

3.00%

40+

€49.12

8.00%

60+

€46.45

13.00%

80+

€43.78

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SANTINO