

€150.00/ pieceexcl. VAT
€181.50incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.00 | - |
5+ | €127.50 | 15.00% |
10+ | €120.00 | 20.00% |
25+ | €112.50 | 25.00% |
50+ | €105.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAINT-GOBAIN |
Shaft Diameter | 50 mm |
Housing diameter | 68 mm |
Material lip | PTFE |
Seal height | 8 mm |
Temperature range | from -53 to 232 °C |
Type | 11 |
With dust lip | Yes |