




€122.00/ pieceexcl. VAT
€147.62incl. VAT
110 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.00 | - |
10+ | €114.68 | 6.00% |
25+ | €107.36 | 12.00% |
50+ | €97.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | DBW/SAF |
Type | GMV-GCS-D-AW |
Norm | Federal Mil A-A-59326A |
Material | AISI 316 |
Welding end OD | 60.3 mm |
Welding end thickness | 3.9 mm |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Saflok |
Connection termination size | 2" |
Seal material | NBR |
Temperature range | from -20 to 65 °C |
Maximum operating pressure | 16 bar |