




€202.75/ pieceexcl. VAT
€245.33incl. VAT
43 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.75 | - |
10+ | €190.59 | 6.00% |
25+ | €178.42 | 12.00% |
50+ | €162.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | D/SAF |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Saflok |
Connection termination size 2 | 3" |
Seal material 2 | NBR |
Type of component | Quick Coupling |