

€163.50/ pieceexcl. VAT
€197.84incl. VAT
Estimated delivery date - 25/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.50 | - |
10+ | €153.69 | 6.00% |
25+ | €143.88 | 12.00% |
50+ | €130.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Swivel Saflok |
Connection termination size | 2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |