

€136.25/ pieceexcl. VAT
€164.86incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.25 | - |
10+ | €128.07 | 6.00% |
25+ | €119.90 | 12.00% |
50+ | €109.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFLOK |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Swivel Saflok |
Connection termination size | 1.1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |