SAFEWORKER

SAFEWORKER Green roughened PVC glove category 3 length 27cm size 10

  • ERIKS:23685976
  • Manufacturer:8711516999208
Image 1
GLOVE PVC GREEN ROUGHENED, CATEGORY 3
  • Oil and grease proof.
  • Anti slip.
  • Size 10, length of 27 or 35 cm.

Mechanical risks : EN388:2003 4121
Chemical protection : EN474:2003 JKL AQL:1.5
Save to list

€3.08/ pairexcl. VAT

€3.73incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.40

-

12+

€3.74

15.00%

36+

€3.30

25.00%

72+

€3.08

30.00%

144+

€2.97

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAFEWORKER
Glove size
10