

€33.30/ pairexcl. VAT
€40.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFETY JOGGER |
Series | X0600 |
Shoe size | 43 |
Shoe size (UK) | 9 |
Model | Low shoe |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | PU |
Mid-sole protection | Yes |
Material midsole | Steel |
Material toecap | Steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |