

€47.03/ pairexcl. VAT
€56.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAFETY JOGGER |
Series | X2000 Jogger |
Shoe size | 44 |
Shoe size (UK) | 10 |
Model | Boot |
Safety class | S3 |
Material uppers | Nubuck leather |
Colour | Brown |
Outsole | PU |
Mid-sole protection | Yes |
Material midsole | Steel |
Material toecap | Steel |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |