

€561.39/ pieceexcl. VAT
€679.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAF-FRO |
Model | PW8 |
Max. temperature | 120 °C |
Inner width | 72 mm |
Inner height | 470 mm |
Inner length | 72 mm |
Weight | 5 kg |
Primary voltage | 230 V |
Power | 130 W |