

€499.66/ pieceexcl. VAT
€604.59incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAF-FRO |
Model | PW15 |
Max. temperature | 120 °C |
Inner width | 100 mm |
Inner height | 470 mm |
Inner length | 100 mm |
Weight | 8 kg |
Primary voltage | 230 V |
Power | 275 W |