S & S

S & S Globe valve Type 197 stainless steel/PTFE entry flow below the disc pneumatic R50 spring closing PN40 DN25

  • ERIKS:12267666
Image 1
Image 2
Image 1
Image 2
Pneumatically operated valve with flange connection. The single-acting pneumatic piston drive is spring-closed as standard and has a brass chrome-plated or aluminium housing. The spindle seal is designed with a self-adjusting gland packing with PTFE roof-shaped sleeves.
Save to list

€725.90/ pieceexcl. VAT

€878.34incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
S & S
Series
7032
Type
197
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Process connection
Flange
Size process connection
DN25
Connection size
DN25
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Type of disc
Fixed disc
Kv value
12 m³/h
Closing pressure
56 bar
Actuation
Pressure below the valve
Actuator
R50
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
50
Pilot pressure
10 bar
Connection operation
1/8" (6) internal thread (BSPP)
End contacts
None
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
1.4571
Spindle material
1.4571
Material bonnet
1.4408
Bonnet gasket material
Fiber Gasket
Actuator material
Brass chromium-plated
Explosion-proof
No
Max. viscosity
600 mm²/s
Medium temperature
from -30 to 170 °C
Ambient temperature
from -30 to 60 °C
DN
DN25
Actuator
R50
c
1/8" BSP
ØD
62 mm
H
191 mm
L
160 mm
Weight
4.6 kg