S & S

S & S Globe valve Type 197 stainless steel/PTFE entry above the disc pneumatic R80 spring closing PN40 DN40

  • ERIKS:12267660
Image 1
Image 2
Image 1
Image 2
Save to list

€1,108.40/ pieceexcl. VAT

€1,341.16incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
S & S
Series
7032
Type
197
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Process connection
Flange
Size process connection
DN40
Connection size
DN40
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
Type of disc
Fixed disc
Kv value
25 m³/h
Closing pressure
23 bar
Actuation
Pressure above the valve
Actuator
R80
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
80
Pilot pressure
10 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
None
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
1.4571
Spindle material
1.4571
Material bonnet
1.4408
Bonnet gasket material
Fiber Gasket
Actuator material
Brass chromium-plated
Explosion-proof
No
Max. viscosity
600 mm²/s
Medium temperature
from -30 to 170 °C
Ambient temperature
from -30 to 60 °C
DN
DN40
Actuator
R80
c
1/4" BSP
ØD
98 mm
H
239 mm
L
200 mm
Weight
8.8 kg