S & S

S & S Globe valve Type 197 stainless steel/PTFE entry above the disc pneumatic R125 spring closing PN40 DN50

  • ERIKS:12267662
Image 1
Image 2
Image 1
Image 2
Save to list

€1,744.20/ pieceexcl. VAT

€2,110.48incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
S & S
Series
7032
Type
197
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Process connection
Flange
Size process connection
DN50
Connection size
DN50
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Type of disc
Fixed disc
Kv value
40 m³/h
Closing pressure
25 bar
Actuation
Pressure above the valve
Actuator
R125
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
125
Pilot pressure
10 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
None
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
1.4571
Spindle material
1.4571
Material bonnet
1.4408
Bonnet gasket material
Fiber Gasket
Actuator material
Aluminium
Explosion-proof
No
Max. viscosity
600 mm²/s
Medium temperature
from -30 to 170 °C
Ambient temperature
from -30 to 60 °C
DN
DN50
Actuator
R125
c
1/4" BSP
ØD
144 mm
H
303 mm
L
230 mm
Weight
13.1 kg