S & S

S & S Globe valve freeflow Type 201 bronze/PTFE entry above the disc pneumatic R50-FPM spring closing PN16 3/4" BSPP

  • ERIKS:10057519
Image 1
Image 2
Image 1
Image 2
Save to list

€302.60/ pieceexcl. VAT

€366.15incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
S & S
Series
7010
Type
201
Function
Two-way valve
Construction type
Free-flow
Housing material
Bronze
Material quality
CC491K
Process connection
Internal thread
Size process connection
3/4" (20)
Connection size
3/4" BSPP (20)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Type of disc
Fixed disc
Kv value
8 m³/h
Closing pressure
16 bar
Actuation
Pressure above the valve
Actuator
R50-FPM
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
50
Pilot pressure
4 - 10 bar
Connection operation
1/8" (6) internal thread (BSPP)
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
1.4571
Spindle material
1.4571
Material bonnet
CC491K
Bonnet gasket material
Fiber Gasket
Actuator material
Brass chromium-plated
Explosion-proof
No
Max. viscosity
600 mm²/s
Medium temperature
from -30 to 170 °C
Ambient temperature
from -15 to 100 °C