RX

RX Tee adaptor nickel plated brass M/M/M - 1/8

  • ERIKS:24205889
Image 1
Material: nickel plated brass
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

98 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
ADPT-B-T
Material
Brass, Nickel-plated
Shape
T-shape
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/8
Maximum operating pressure
60 bar