

€9.83/ pieceexcl. VAT
€11.89incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | W89A |
Type | ADPT-B-T |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Maximum operating pressure | 60 bar |