RX

RX T- 10 Toweling polishing cloth (8 kg carton) 100% cotton, white

  • ERIKS:12406819
Image 1
RX® CLEANING RAGS RX-T-10

- 100% cotton: made of 100% cotton terry. An indisputable advantage over the colorful knit rags, viscous liquids (like oil) are much better and faster adsorbed.- Uniform size: as the rags are all cut to the same size, the user has the guarantee of a conv
Save to list

€46.56/ per boxexcl. VAT

€56.34incl. VAT

26 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
T-10
Article
RX-T-10
Model
Cleaning cloth (100% cotton) in box
Length
400 mm
Width
300 mm
Packaging
8 kg/box