RX

RX Sleeve reducer nickel plated brass 1/4 x 3/8

  • ERIKS:24202507
Image 1
Material: nickel plated brass
Save to list

€3.11/ pieceexcl. VAT

€3.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
SLV-RED-B
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
3/8
Maximum operating pressure
60 bar