RX

RX Sleeve reducer nickel plated brass 1/4 x 1/2

  • ERIKS:24209044
Image 1
Material: nickel plated brass
Save to list

€3.89/ pieceexcl. VAT

€4.71incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
SLV-RED-B
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/2
Maximum operating pressure
60 bar