

€47.46/ packageexcl. VAT
€57.43incl. VAT
125 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | P-20 |
Article | RX-P-20 FS1000-T |
Model | Industry paper cellulose RX Fiber® on a roll |
Length | 360000 mm |
Width | 230 mm |
Packaging | 1000 vellen/rol |
Colour | Light Blue |