RX

RX RX-N-80 FSW Lint-free polishing cloth, blue, 40x32 cm, roles of 550 pc

  • ERIKS:12360072
Image 1
Image 2
Image 1
Image 2
RX® CELLULOSE AND PP NON-WOVEN CLOTH RX-N-80If other nonwovens no longer meet the needs, the ERIKS N-80 is the absolute super cloth when less fluff is a must and for very high demands regarding strength! - Extremely suitable for the graphic and the car refinishing industry. - Consists of a mixture of cellulose and polypropylene fibers. - Has a weight of 110 g/m2 and therefore a huge absorbency (roll of 550 sheets weighs 7500 g).
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
N-80
Article
RX-N-80 FSW
Model
Heavy duty cleaning cloth cellulose/PP on a roll
Length
400 mm
Width
320 mm
Packaging
550 sheets/role