




€129.48/ per boxexcl. VAT
€156.67incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | N-40 |
Article | RX-N-40-F |
Model | Cleaning cloth cellulose/latex in foil |
Length | 330 mm |
Width | 310 mm |
Packaging | 1008 sheets/package |