

€3.67/ pieceexcl. VAT
€4.44incl. VAT
809 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | W89A |
Type | NIP-B-RED-P |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/2 |
Maximum operating pressure | 60 bar |