RX

RX Paper wiping cloth cellulose 1-layer white (12rolls/box) RX-P-10 MINI

  • ERIKS:12406822
  • Manufacturer:8717703519174
Image 1
Our 1-ply cleaning rolls are made of heavy duty quality, making them strong and highly absorbentThe rolls are perforated for ease of useThese cellulose rolls are tubeless, which is more environmentally responsible as it generates much less wasteFurthermore, the roll is of very high quality and the cellulose material has a high absorption capacity because it has an extra high grammageThe material is very soft and lint-free.Material: CelluloseLength x Width: 120 m x 20 cmContent: 12 rollsNumber of layers: 1 layerPerforation: NoPackaging: BoxColour: WhiteGrammage: 24 gr/m²
Save to list

€54.28/ per boxexcl. VAT

€65.68incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
P-10
Article
RX-P-10 Mini
Model
Dispencer paper cellulose
Length
120000 mm
Width
200 mm
Packaging
12 rolls/box