

€54.93/ rollexcl. VAT
€66.47incl. VAT
127 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | P-30 |
Article | RX-P-30 FSW-T |
Model | Industry paper cellulose RX Fiber® on a roll |
Length | 360000 mm |
Width | 355 mm |
Packaging | 1000 vellen/rol |