

€69.60/ packageexcl. VAT
€84.22incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | P-30 |
Article | RX-P-30 FS-T |
Model | Industry paper cellulose RX Fiber® on a roll |
Length | 360000 mm |
Width | 230 mm |
Packaging | 1000 vellen/rol |