RX

RX Cross adaptor nickel plated brass F/F/F/F - 3/8

  • ERIKS:24202410
Image 1
Material: nickel plated brass
Save to list

€10.08/ pieceexcl. VAT

€12.20incl. VAT

24 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
ADPT-B-X
Material
Brass, Nickel-plated
Shape
X-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
3/8
Maximum operating pressure
60 bar