

€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | W89A |
Type | ADPT-B-X |
Material | Brass, Nickel-plated |
Shape | X-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Maximum operating pressure | 60 bar |