RUST-OLEUM

RUST-OLEUM Surfa-Etch® Etching solution 5l

  • ERIKS:11932433
  • Manufacturer:8715743003813
Image 1
Etching solution for etching smooth concrete surfaces, masonry, galvanized steel and aluminum before applying a coating system.
  • Improves the adhesion of coating systems
  • Neutralizes alkaline salts
  • Also ideal to remove ´white rust´ from metal
  • No objectionable odour or fumes
  • Non-flammable

Surfa-Etch 108 Etching Solution should be used for etching smooth concrete surfaces, masonry, galvanised steel and aluminium before applying a RUST-OLEUM coating system. Surfa-Etch 108 neutralizes alkaline contaminations and removes zinc- and aluminium corrosion products ("white rust") Surfa-Etch 108 should be applied with a stiff nylon brush or a broom.
Save to list

€125.08/ pieceexcl. VAT

€151.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
Surfa-Etch®
Colour
Transparent
Volume
5 ml