RUST-OLEUM

RUST-OLEUM SuperGrip® Anti-slip spray black 500ml

  • ERIKS:11932467
  • Manufacturer:8715743009549
Image 1
This topcoat makes every surface Non-skid in a second. SuperGrip™ Anti-Slip sprays are based on a fast drying acrylic modified short oil alkyd. The coloured products are based on lead- and chromate free pigments and contain a special anti-slip additive. Should be applied on metal, concrete, ceramic and wood surfaces or properly prepared painted substrates.
  • Light duty anti-slip finish
  • Adheres to metal, wood, concrete, tile floors and parquet
  • Also ideal for tools
  • Very quick drying (5-10 minutes)
RUST-OLEUM Anti-Slip 2400 should be applied on metal, concrete, ceramic and wood surfaces or properly prepared painted substrates. Steel should be primed with 2169 or 2182. RUST-OLEUM Anti-Slip 2400 are intended for small maintenance jobs or for touch-up. RUST-OLEUM Anti-Slip 2400 should be used interior/exterior in light industrial exposures where anti slip characteristics are required.
Save to list

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
SuperGrip®
Packaging
Spray can
Colour
Black
Volume
500 ml