RUST-OLEUM

RUST-OLEUM Shopprimer red brown 5l

  • ERIKS:11932498
  • Manufacturer:8715743003264
Image 1
Fast Drying Shop Primers 6400 are fast drying primers based on a soya oil alkyd. The products contain rust-inhibitive pigments and are lead- and chromate free.
  • Excellent adhesion to metal
  • Ideal for spray application
  • Recoatable with CombiColor® and many other coating systems
  • Masks construction deficiencies
  • Not toxic
RUST-OLEUM Shop Primers 6400 should be applied on cold-rolled, blasted, pickled or slightly rusted steel. RUST-OLEUM Shop Primers 6400 are primarily intended for spray application and may also be applied by brush or roller for touch up or small areas only. RUST-OLEUM Shop Primers 6400 can be recoated with the RUST-OLEUM Alkyd Primer/Intermediate and the Alkythane 7500 System Topcoat assuring the appropriate protection at light industrial exposures.
Save to list

€86.75/ pieceexcl. VAT

€104.97incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Colour
Red-brown
Volume
5000 ml
Packaging
Can
Degree of gloss
Matt