RUST-OLEUM

RUST-OLEUM NR1. Green paint stripper 750ml

  • ERIKS:23896327
  • Manufacturer:8715743017643
Image 1
Image 2
Image 1
Image 2
Highly effective paint remover for all paint types and glue without methylene chloride.
  • Far more effective than other green paint strippers on the market
  • Gel like paste works better than liquid alternatives
  • Apply as low as 0°C
  • Also effective as glue remover
  • Quick results
  • Contains no methylene chloride

Nr. 1 Green Paint Stripper can be used for a quick removal of layers of old paint and glue. Green Paint Stripper is developed to remove all types of oil- and alkyd based paints, emulsion paints, varnish and most two-component materials from metal, mineral and wooden surfaces. Does not contain methylene chloride, NMP, acids, alkali's, biocides and conservation additives. It will not affect metal, mineral or wooden substrates.
Save to list

18,38 €/ pieceexcl. VAT

22,24 €incl. VAT

Sold per: 6Min. order: 6

12 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Packaging
Spray can
Colour
Green
Volume
750 ml