RUST-OLEUM

RUST-OLEUM Multi-purpose spray 1610 X1

  • ERIKS:12766395
  • Manufacturer:8715743018374
Image 1
  • Stops squeaking
  • Creeping properties
  • Displaces water
  • A film layer is left on the surface after cleaning
  • Does not contain silicon
  • Temperature range: -30 °C to 145 °C
  • Dissolves grease, tar, oil and some adhesives
General purpose lubrication fluid that protects and cleans metal and plastic parts. This excellent penetrating fluid has anti-corrosive and water repellent properties. It leaves a protective film layer after use. reinforced with BoroTecX™, an excellent penetrating fluid with anti-corrosive and water repellent and displacing properties. It leaves a protective film layer after use.
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Application
Lubricant
Volume
0.5 l