RUST-OLEUM

RUST-OLEUM Heat-resistant spray aluminium 500ml

  • ERIKS:23287168
  • Manufacturer:8715743014925
Image 1
Hard Hat® Aerosols 7715 and 7778 are heat resistant coatings based on a silicone modified alkyd resin. The products are based on lead- and chromate free pigments.
  • For continuous temperatures up to 650°C
  • For peak temperatures up to 750°C
  • For on bare metal or slightly rusted surfaces
  • Ideal for engines, heat cannons, pipes, vents, etc.
  • To handle after 3 hours (at 20°C)
  • Available in black satin-matt and Aluminium
RUST-OLEUM Hard Hat 7715 and 7778 should be used on new, bare steel, blasted steel or light rusted steel surfaces or properly prepared painted substrates alike barbecue grills, fire place equipment, space heaters etc. RUST-OLEUM Hard Hat 7715 and 7778 are intended for small maintenance jobs or for touch-up. RUST-OLEUM Hard Hat 7715 and 7778 provide heat resistance up to 750°C (= 1380°F) dry heat (short term peak resistance) in sheltered or interior environments.
Save to list

€24.80/ pieceexcl. VAT

€30.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Colour
Silver
Volume
500 ml
Packaging
Spray can
Degree of gloss
Satin gloss