RUST-OLEUM

RUST-OLEUM HARD HAT® Topcoat Ultramarine Blue RAL 5002 500ml

  • ERIKS:11932442
  • Manufacturer:8715743003837
Image 1
Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.
  • Top quality
  • For on bare metal, wood and concrete
  • To handle after 30 minutes (at 20°C)
  • Best available hiding power
  • Heat-resistant up to 100 °C
  • Available in 45 RAL-colours
RUST-OLEUM Topcoats 2100 should be applied over RUST-OLEUM Hard Hat 2169/2182 Primers or properly prepared painted substrates. RUST-OLEUM Topcoats 2100 are intended for small maintenance jobs or for touch-up. RUST-OLEUM Topcoats 2100 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€23.40/ pieceexcl. VAT

€28.31incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Blue
RAL-number
5002
Volume
500 ml
Packaging
Spray can
Degree of gloss
High-gloss